Drill Bushing, Type H, Drill Size 1-3/4 In
- Mfr # H14422TK
- Zoro # G6264693
product price:Â
$
26.79
/ea
Key Features
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Dia.
2 31/64 in
Inside Dia.
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14422TK
- Zoro #
- G6264693
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 2 31/64 in
- Inside Dia.
- 1 3/4 in
- Overall Length
- 1 3/8 in
- Size- Decimal
- 1-3/4" (1.7500)
- Head Thickness
- 3/8"
- Outside Dia.
- 2 1/4 in
- Outside Dia. Tolerance
- +0.0025 in /+0.0021 in
- Drill Size
- 1 3/4 in
- Length under Head
- 1-3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.