Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-3/64
- Mfr # H11216OZ
- Zoro # G6250395
product price:Â
$
16.79
/ea
Key Features
Length under Head
1"
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11216OZ
- Zoro #
- G6250395
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Decimal Equivalent
- 1.0469
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.