Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-3/8 In
- Mfr # H11248RA
- Zoro # G6264641
product price:Â
$
40.15
/ea
Key Features
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.3750
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Head Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11248RA
- Zoro #
- G6264641
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Head Thickness
- 3/8"
- Overall Length
- 3 in
- Head Dia.
- 1 63/64 in
- Outside Dia.
- 1 3/4 in
- Drill Size
- 1 3/8 in
- Length under Head
- 3"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 1-3/8" (1.3750)
- Inside Dia.
- 1 3/8 in
- Size - Decimal
- N - 0.3020
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.