Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-39/64
- Mfr # H14416SN
- Zoro # G6251384
product price:Â
$
24.19
/ea
Key Features
Drill Size
1 39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 39/64 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14416SN
- Zoro #
- G6251384
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 1 39/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 1 39/64 in
- Outside Dia. Tolerance
- +0.0025 in /+0.0021 in
- Length under Head
- 1"
- Overall Length
- 1 in
- Head Thickness
- 3/8"
- Head Dia.
- 2 31/64 in
- Outside Dia.
- 2 1/4 in
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.