Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-5/16
- Mfr # H11212QQ
- Zoro # G6250334
product price:Â
$
19.69
/ea
Key Features
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Length under Head
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11212QQ
- Zoro #
- G6250334
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Decimal Equivalent
- 1.3125
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.