Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-5/16
- Mfr # H11234QQ
- Zoro # G6251061
product price:Â
$
25.39
/ea
Key Features
Bushing Type
Head Press Fit
Head Dia.
1 63/64 in
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Size- Decimal
1-5/16" (1.3125)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11234QQ
- Zoro #
- G6251061
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 1.3125
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.