Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-5/32
- Mfr # H11216PR
- Zoro # G6250465
product price:Â
$
17.89
/ea
Key Features
Bushing Type
Head Press Fit
Outside Dia.
1 3/4 in
Inside Dia.
1 5/32 in
Size- Decimal
1-5/32" (1.1562)
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11216PR
- Zoro #
- G6250465
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Decimal Equivalent
- 1.1562
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.