Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-5/8 In
- Mfr # H14422SQ
- Zoro # G6251551
product price:Â
$
26.79
/ea
Key Features
Hardness
Rc 62-64
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Decimal Equivalent
1.6250
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14422SQ
- Zoro #
- G6251551
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 3/8"
- Outside Dia. Tolerance
- +0.0025 in /+0.0021 in
- Overall Length
- 1 3/8 in
- Outside Dia.
- 2 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Dia.
- 2 31/64 in
- Length under Head
- 1-3/8"
- Inside Dia.
- 1 5/8 in
- Drill Size
- 1 5/8 in
- Size- Decimal
- 1-5/8" (1.6250)
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.