Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-7/32
- Mfr # H11228QB
- Zoro # G6250851
product price:Â
$
21.59
/ea
Key Features
Heat Treatment
Through Hardened
Head Thickness
3/8"
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11228QB
- Zoro #
- G6250851
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 1.2188
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.