Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-7/64
- Mfr # H11228PJ
- Zoro # G6250815
product price:Â
$
21.59
/ea
Key Features
Drill Size
1 7/64 in
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0023 in /+0.0019 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11228PJ
- Zoro #
- G6250815
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Decimal Equivalent
- 1.1094
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.