Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-9/16
- Mfr # H14428SF
- Zoro # G6251655
product price:Â
$
30.19
/ea
Key Features
Outside Dia.
2 1/4 in
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Inside Dia.
1 9/16 in
Head Thickness
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H14428SF
- Zoro #
- G6251655
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 2 1/4 in
- Inside Dia.
- 1 9/16 in
- Head Thickness
- 3/8"
- Overall Length
- 1 3/4 in
- Head Dia.
- 2 31/64 in
- Length under Head
- 1-3/4"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0025 in /+0.0021 in
- Size- Decimal
- 1-9/16" (1.5625)
- Drill Size
- 1 9/16 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.