Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1-9/64
- Mfr # H11212PO
- Zoro # G6250221
product price:Â
$
19.69
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 63/64 in
Head Thickness
3/8"
Concentricity Tolerance
.0005" T.I.R. max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11212PO
- Zoro #
- G6250221
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Head Type
- Yes
- Decimal Equivalent
- 1.1406
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.