Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 1
- Mfr # H3228GT
- Zoro # G9745206
product price:Â
$
12.79
/ea
Key Features
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Length under Head
1-3/4"
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3228GT
- Zoro #
- G9745206
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 1-3/4"
- Overall Length
- 1 3/4 in
- Inside Dia.
- #1
- Drill Size
- #1
- Size- Decimal
- #1 (0.2280)
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Outside Dia.
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Dia.
- 39/64 in
- Size - Decimal
- #12 - 0.1890
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.