Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1 In
- Mfr # H11212OR
- Zoro # G6250151
product price:Â
$
18.79
/ea
Key Features
Hardness
Rc 62-64
Head Dia.
1 63/64 in
Size- Decimal
1" (1.0000)
Head Thickness
3/8"
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11212OR
- Zoro #
- G6250151
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 1.0000
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.