Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1 In
- Mfr # H11228OR
- Zoro # G6250763
product price:Â
$
21.59
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11228OR
- Zoro #
- G6250763
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Head Thickness
- 3/8"
- Size- Decimal
- 1" (1.0000)
- Inside Dia.
- 1 in
- Head Dia.
- 1 63/64 in
- Length under Head
- 1-3/4"
- Drill Size
- 1 in
- Outside Dia.
- 1 3/4 in
- Size - Decimal
- 9/16 in - 0.5625
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.