Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1 In
- Mfr # H11240OR
- Zoro # G6251086
product price:Â
$
25.59
/ea
Key Features
Inside Dia.
1 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11240OR
- Zoro #
- G6251086
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 1 63/64 in
- Size- Decimal
- 1" (1.0000)
- Outside Dia.
- 1 3/4 in
- Overall Length
- 2 1/2 in
- Length under Head
- 2 1/2"
- Head Thickness
- 3/8"
- Drill Size
- 1 in
- Outside Dia. Tolerance
- +0.0023 in /+0.0019 in
- Size - Decimal
- M - 0.2950
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.