Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 10
- Mfr # H204FX
- Zoro # G3067429
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Head Material
High Speed Steel
Size- Decimal
#10 (0.1935)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Thickness
1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H204FX
- Zoro #
- G3067429
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- #10 (0.1935)
- Head Thickness
- 1/8"
- Inside Dia.
- #10
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Drill Size
- #10
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/4 in
- Length under Head
- 1/4"
- Head Dia.
- 27/64 in
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.