Drill Bushing, Type H, Drill Size 10.5mm
- Mfr # H4816KJ
- Zoro # G3065417
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Size- Decimal
10.50mm (0.4134)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Decimal Equivalent
0.4134
Bushing Type
Head Press Fit
Drill Size
10.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816KJ
- Zoro #
- G3065417
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.4134
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- HM
Dimensions
- Size- Decimal
- 10.50mm (0.4134)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- 10.50 mm
- Outside Dia.
- 3/4 in
- Head Dia.
- 59/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Overall Length
- 1 in
- Head Thickness
- 7/32"
- Length under Head
- 1"
- Inside Dia.
- 10.50 mm
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.