Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 10.5mm
Mfr # HT4020KJ
Zoro # G3089180
product price:Â
$
10.19
/ea
Key Features
Heat Treatment
Through Hardened
Head Dia.
3/4 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.4134
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT4020KJ
- Zoro #
- G3089180
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Inside Dia.
- 10.50 mm
- Head Thickness
- 3/32"
- Overall Length
- 1 1/4 in
- Outside Dia.
- 5/8 in
- Size- Decimal
- 10.50mm (0.4134)
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Drill Size
- 10.50 mm
- Length under Head
- 1-1/4"
- Size - Decimal
- #48 - 0.0760
- Wire Rope Length
- 1 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 10.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.