Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 10mm
- Mfr # H4834JZ
- Zoro # G9737533
product price:Â
$
13.89
/ea
Key Features
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Head Dia.
59/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4834JZ
- Zoro #
- G9737533
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.3937
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- HM
Dimensions
- Overall Length
- 2 1/8 in
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Length under Head
- 2 1/8"
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Inside Dia.
- 10.00 mm
- Drill Size
- 10.00 mm
- Size- Decimal
- 10.00mm (0.3937)
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 49/64 in - 0.7656
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.