Drill Bushing, Type H, Drill Size 11/16 In
- Mfr # H6424MR
- Zoro # G9736011
product price:Â
$
12.99
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Size- Decimal
11/16" (0.6875)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6424MR
- Zoro #
- G9736011
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.6875
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1 in
- Overall Length
- 1 1/2 in
- Size- Decimal
- 11/16" (0.6875)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Length under Head
- 1-1/2"
- Inside Dia.
- 11/16 in
- Head Thickness
- 3/16"
- Head Dia.
- 1 3/16 in
- Drill Size
- 11/16 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.