Drill Bushing, Type H, Drill Size 11/16 In

  • Mfr # H6428MR
  • Zoro # G9735871
product price: 
$
13.69
/ea

Key Features

Bushing Head Type
Headed
Drill Size
11/16 in
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H6428MR
Zoro #
G9735871
UPC #
-
Country of Origin
Multiple
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Decimal Equivalent
0.6875
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Dimensions

Drill Size
11/16 in
Overall Length
1 3/4 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Inside Dia.
11/16 in
Head Dia.
1 3/16 in
Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
11/16" (0.6875)
Size - Decimal
63/64 in - 0.9844
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & reviews