Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 12
- Mfr # H204FU
- Zoro # G3067456
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Inside Dia.
#12
Measurement System
Wire
Decimal Equivalent
0.1890
Head Thickness
1/8"
Drill Size
#12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H204FU
- Zoro #
- G3067456
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #12
- Head Thickness
- 1/8"
- Drill Size
- #12
- Head Dia.
- 27/64 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size- Decimal
- #12 (0.1890)
- Outside Dia.
- 5/16 in
- Overall Length
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1/4"
- Size - Decimal
- #12 - 0.1890
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.