Drill Bushing, Type H, Drill Size No 12
- Mfr # H3222FU
- Zoro # G3052887
product price:Â
$
10.49
/ea
Key Features
Drill Size
#12
Rockwell Hardness
RC 62-64
Inside Dia.
#12
Head Thickness
7/32"
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3222FU
- Zoro #
- G3052887
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #12
- Inside Dia.
- #12
- Head Thickness
- 7/32"
- Size- Decimal
- #12 (0.1890)
- Length under Head
- 1-3/8"
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 39/64 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1/2 in
- Size - Decimal
- G - 0.2610
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.