Drill Bushing, Type H, Drill Size 1/2 In
- Mfr # H4828LK
- Zoro # G1987240
product price:Â
$
12.89
/ea
Key Features
Head Material
High Speed Steel
Head Thickness
7/32"
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
1/2" (0.5000)
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828LK
- Zoro #
- G1987240
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.5000
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Size- Decimal
- 1/2" (0.5000)
- Inside Dia.
- 1/2 in
- Length under Head
- 1-3/4"
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 59/64 in
- Drill Size
- 1/2 in
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.