Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1/2 In
- Mfr # H6434LK
- Zoro # G6248173
product price:Â
$
15.99
/ea
Key Features
Head Dia.
1 3/16 in
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6434LK
- Zoro #
- G6248173
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.5000
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 1 3/16 in
- Inside Dia.
- 1/2 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 1 in
- Size- Decimal
- 1/2" (0.5000)
- Drill Size
- 1/2 in
- Length under Head
- 2 1/8"
- Head Thickness
- 3/16"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Size - Decimal
- 63/64 in - 0.9844
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.