Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1/32 In
- Mfr # H108AO
- Zoro # G6242704
product price:Â
$
31.15
/ea
Key Features
Size- Decimal
1/32" (0.0312)
Head Thickness
3/32"
Head Dia.
1/4 in
Hardness
Rc 62-64
Length under Head
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H108AO
- Zoro #
- G6242704
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.0312
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.