Drill Bushing, Type H, Drill Size 1/32 In
- Mfr # H138AO
- Zoro # G6243185
product price:Â
$
31.15
/ea
Key Features
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size- Decimal
1/32" (0.0312)
Length under Head
1/2"
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H138AO
- Zoro #
- G6243185
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Size- Decimal
- 1/32" (0.0312)
- Length under Head
- 1/2"
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Head Thickness
- 3/32"
- Head Dia.
- 19/64 in
- Outside Dia.
- 13/64 in
- Drill Size
- 1/32 in
- Inside Dia.
- 1/32 in
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.