Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1/4 In
- Mfr # H2628HG
- Zoro # G9737646
product price:Â
$
13.39
/ea
Key Features
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Size- Decimal
1/4" (0.2500)
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2628HG
- Zoro #
- G9737646
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 3/4 in
- Size- Decimal
- 1/4" (0.2500)
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 1/2 in
- Head Thickness
- 5/32"
- Length under Head
- 1-3/4"
- Outside Dia.
- 13/32 in
- Drill Size
- 1/4 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Inside Dia.
- 1/4 in
- Size - Decimal
- 43/64 in - 0.6719
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.