Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 15/16 In
- Mfr # H8816OH
- Zoro # G9744052
product price:Â
$
14.69
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8816OH
- Zoro #
- G9744052
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0005" T.I.R. max
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.9375
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/8"
- Head Dia.
- 1 35/64 in
- Drill Size
- 15/16 in
- Size- Decimal
- 15/16" (0.9375)
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Length under Head
- 1"
- Overall Length
- 1 in
- Outside Dia.
- 1 3/8 in
- Inside Dia.
- 15/16 in
- Size - Decimal
- #35 - 0.1100
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.