Drill Bushing, Type H, Drill Size 15/64 In
- Mfr # H2622GX
- Zoro # G3065785
product price:Â
$
10.39
/ea
Key Features
Drill Size
15/64 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Outside Dia.
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2622GX
- Zoro #
- G3065785
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 15/64 in
- Outside Dia.
- 13/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 15/64" (0.2344)
- Head Dia.
- 1/2 in
- Head Thickness
- 5/32"
- Inside Dia.
- 15/64 in
- Length under Head
- 1-3/8"
- Overall Length
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Size - Decimal
- 41/64 in - 0.6406
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.