Drill Bushing, Type H, Drill Size 17/32 In
- Mfr # H4828LR
- Zoro # G1987225
product price:Â
$
12.15
/ea
Key Features
Size- Decimal
17/32" (0.5312)
Head Dia.
59/64 in
Bushing Head Type
Headed
Drill Size
17/32 in
Head Thickness
7/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828LR
- Zoro #
- G1987225
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.5312
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Size- Decimal
- 17/32" (0.5312)
- Head Dia.
- 59/64 in
- Drill Size
- 17/32 in
- Head Thickness
- 7/32"
- Inside Dia.
- 17/32 in
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Length under Head
- 1-3/4"
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.