Drill Bushing, Type H, Drill Size 17/32 In
- Mfr # H5634LR
- Zoro # G9736081
product price:Â
$
14.19
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
17/32" (0.5312)
Concentricity Tolerance
.0005" T.I.R. max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5634LR
- Zoro #
- G9736081
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.5312
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Measurement System
- Fractional Inch
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 17/32" (0.5312)
- Overall Length
- 2 1/8 in
- Length under Head
- 2 1/8"
- Head Dia.
- 1 1/16 in
- Outside Dia.
- 7/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- 17/32 in
- Inside Dia.
- 17/32 in
- Head Thickness
- 3/16"
- Size - Decimal
- 17/32" - 0.5312
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.