Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 17/32 In
- Mfr # H6412LR
- Zoro # G3060368
product price:Â
$
9.19
/ea
Key Features
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6412LR
- Zoro #
- G3060368
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.5312
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 17/32" (0.5312)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- 17/32 in
- Head Thickness
- 3/16"
- Outside Dia.
- 1 in
- Overall Length
- 3/4 in
- Head Dia.
- 1 3/16 in
- Length under Head
- 3/4"
- Inside Dia.
- 17/32 in
- Size - Decimal
- 17/32" - 0.5312
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.