Drill Bushing, Type H, Drill Size No 18
- Mfr # H208FF
- Zoro # G3066537
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.1695
Material
52100 Thru Hardened
Inside Dia.
#18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H208FF
- Zoro #
- G3066537
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #18
- Size- Decimal
- #18 (0.1695)
- Length under Head
- 1/2"
- Outside Dia.
- 5/16 in
- Head Thickness
- 1/8"
- Drill Size
- #18
- Head Dia.
- 27/64 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size - Decimal
- #18 - 0.1695
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.