Drill Bushing, Type H, Drill Size 19/32 In
- Mfr # H5628MC
- Zoro # G9736151
product price:Â
$
12.49
/ea
Key Features
Length under Head
1-3/4"
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia.
19/32 in
Outside Dia.
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5628MC
- Zoro #
- G9736151
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.5938
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Radial
Dimensions
- Length under Head
- 1-3/4"
- Inside Dia.
- 19/32 in
- Outside Dia.
- 7/8 in
- Size- Decimal
- 19/32" (0.5938)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1 3/4 in
- Head Thickness
- 3/16"
- Head Dia.
- 1 1/16 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Drill Size
- 19/32 in
- Size - Decimal
- 19/32" - 0.5938
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.