Drill Bushing, Type H, Drill Size 19/32 In
- Mfr # H6422MC
- Zoro # G3060051
product price:Â
$
10.39
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Length under Head
1-3/8"
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6422MC
- Zoro #
- G3060051
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.5938
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/8"
- Head Thickness
- 3/16"
- Outside Dia.
- 1 in
- Inside Dia.
- 19/32 in
- Size- Decimal
- 19/32" (0.5938)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- 19/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Overall Length
- 1 3/8 in
- Head Dia.
- 1 3/16 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.