Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 19/32 In
- Mfr # H6440MC
- Zoro # G6248347
product price:Â
$
18.39
/ea
Key Features
Hardness
Rc 62-64
Outside Dia.
1 in
Head Dia.
1 15/64 in
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6440MC
- Zoro #
- G6248347
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.5938
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 in
- Head Dia.
- 1 15/64 in
- Size- Decimal
- 19/32" (0.5938)
- Inside Dia.
- 19/32 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Thickness
- 5/16"
- Overall Length
- 2 1/2 in
- Length under Head
- 2 1/2"
- Drill Size
- 19/32 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- #19 - 0.1660
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.