Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 19/64 In
- Mfr # H3222IF
- Zoro # G3052561
product price:Â
$
10.49
/ea
Key Features
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Bushing Wall Type
Standard Wall
Inside Dia.
19/64 in
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3222IF
- Zoro #
- G3052561
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Inside Dia.
- 19/64 in
- Outside Dia.
- 1/2 in
- Drill Size
- 19/64 in
- Head Thickness
- 7/32"
- Overall Length
- 1 3/8 in
- Head Dia.
- 39/64 in
- Size- Decimal
- 19/64" (0.2969)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1-3/8"
- Size - Decimal
- H - 0.2660
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.