Drill Bushing, Type H, Drill Size 19/64 In
- Mfr # H326IF
- Zoro # G3097249
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Material
52100 Thru Hardened
Head Dia.
39/64 in
Size- Decimal
19/64" (0.2969)
Outside Dia.
1/2 in
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H326IF
- Zoro #
- G3097249
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 39/64 in
- Overall Length
- 3/8 in
- Size- Decimal
- 19/64" (0.2969)
- Outside Dia.
- 1/2 in
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Inside Dia.
- 19/64 in
- Length under Head
- 3/8"
- Drill Size
- 19/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #16 - 0.1770
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.