Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 21/32 In
- Mfr # H5640MM
- Zoro # G6264352
product price:Â
$
17.19
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5640MM
- Zoro #
- G6264352
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.6562
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 2 1/2 in
- Inside Dia.
- 21/32 in
- Drill Size
- 21/32 in
- Outside Dia.
- 7/8 in
- Head Thickness
- 3/16"
- Length under Head
- 2 1/2"
- Size- Decimal
- 21/32" (0.6562)
- Head Dia.
- 1 1/16 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 21/32" - 0.6562
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.