Drill Bushing, Type H, Drill Size 21/64 In
- Mfr # H4016IU
- Zoro # G3096436
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Inside Dia.
21/64 in
Length under Head
1"
Bushing Head Type
Headed
Finish
High Speed Steel
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4016IU
- Zoro #
- G3096436
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 in
- Inside Dia.
- 21/64 in
- Length under Head
- 1"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size- Decimal
- 21/64" (0.3281)
- Head Thickness
- 7/32"
- Outside Dia.
- 5/8 in
- Drill Size
- 21/64 in
- Head Dia.
- 51/64 in
- Size - Decimal
- #19 - 0.1660
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.