Drill Bushing, Type H, Drill Size 21/64 In
- Mfr # H4822IU
- Zoro # G3065295
product price:Â
$
10.69
/ea
Key Features
Measurement System
Fractional Inch
Length under Head
1-3/8"
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822IU
- Zoro #
- G3065295
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.3281
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Length under Head
- 1-3/8"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Inside Dia.
- 21/64 in
- Head Thickness
- 7/32"
- Drill Size
- 21/64 in
- Size- Decimal
- 21/64" (0.3281)
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Overall Length
- 1 3/8 in
- Head Dia.
- 59/64 in
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.