Drill Bushing, Type H, Drill Size 21/64 In
- Mfr # H4828IU
- Zoro # G1987435
product price:Â
$
12.15
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
21/64" (0.3281)
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828IU
- Zoro #
- G1987435
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.3281
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 21/64" (0.3281)
- Drill Size
- 21/64 in
- Inside Dia.
- 21/64 in
- Overall Length
- 1 3/4 in
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Thickness
- 7/32"
- Length under Head
- 1-3/4"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.