Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 23/32 In
- Mfr # H6422MX
- Zoro # G3059975
product price:Â
$
10.69
/ea
Key Features
Drill Size
23/32 in
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Inside Dia.
23/32 in
Size- Decimal
23/32" (0.7188)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6422MX
- Zoro #
- G3059975
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.7188
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Drill Size
- 23/32 in
- Inside Dia.
- 23/32 in
- Size- Decimal
- 23/32" (0.7188)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 1 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Head Thickness
- 3/16"
- Length under Head
- 1-3/8"
- Head Dia.
- 1 3/16 in
- Size - Decimal
- 61/64 in - 0.9531
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.