Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 23/32 In
- Mfr # H6434MX
- Zoro # G6248164
product price:Â
$
15.99
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia.
23/32 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6434MX
- Zoro #
- G6248164
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.7188
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 23/32 in
- Outside Dia.
- 1 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 23/32" (0.7188)
- Head Thickness
- 5/16"
- Length under Head
- 2 1/8"
- Drill Size
- 23/32 in
- Head Dia.
- 1 15/64 in
- Size - Decimal
- #19 - 0.1660
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.