Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 23/32 In
- Mfr # H6440MX
- Zoro # G6248392
product price:Â
$
18.39
/ea
Key Features
Size- Decimal
23/32" (0.7188)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Inside Dia.
23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6440MX
- Zoro #
- G6248392
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.7188
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Material
- 52100 Thru Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 23/32" (0.7188)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 23/32 in
- Overall Length
- 2 1/2 in
- Head Thickness
- 5/16"
- Drill Size
- 23/32 in
- Head Dia.
- 1 15/64 in
- Outside Dia.
- 1 in
- Length under Head
- 2 1/2"
- Size - Decimal
- #2 - 0.2210
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.