Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 23/64 In
- Mfr # H4822JJ
- Zoro # G3065240
product price:Â
$
10.69
/ea
Key Features
Head Thickness
7/32"
Inside Dia.
23/64 in
Drill Size
23/64 in
Drill Bushing Wall Type
Standard Wall
Length under Head
1-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4822JJ
- Zoro #
- G3065240
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.3594
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Inside Dia.
- 23/64 in
- Drill Size
- 23/64 in
- Length under Head
- 1-3/8"
- Head Dia.
- 59/64 in
- Size- Decimal
- 23/64" (0.3594)
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/8 in
- Size - Decimal
- 45/64 in - 0.7031
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.