Drill Bushing, Type H, Drill Size 23/64 In
- Mfr # H4828JJ
- Zoro # G1987371
product price:Â
$
12.15
/ea
Key Features
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4828JJ
- Zoro #
- G1987371
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.3594
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 23/64 in
- Head Dia.
- 59/64 in
- Length under Head
- 1-3/4"
- Drill Size
- 23/64 in
- Size- Decimal
- 23/64" (0.3594)
- Overall Length
- 1 3/4 in
- Size - Decimal
- 47/64 in - 0.7344
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.