Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 2.3mm
- Mfr # H136CR
- Zoro # G3098649
product price:Â
$
10.59
/ea
Key Features
Drill Size
2.30 mm
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
2.30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H136CR
- Zoro #
- G3098649
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.0906
- Head Type
- Yes
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 2.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.